Menu Search
HAMMOND MANUFACTURING #RRTT1921BK1

Desktop Open Frame Rack, 19 in. W, 12U, 14 Gauge Steel Frame, Free Standing Base, Black

SKU # 62398041231 Manufacturer Series: RRTT
RoHS Compliant
Type: Open Frame Rack
Width - Usable: 19 in.
Capacity - Rack Units: 12U
Height - Imperial: 24.00 in.
Height - Metric: 609 mm
Frame Material: Steel, 14 gauge
Base Type: Free Standing
Base WxD - Imperial: 20.38 x 12.00 in.
Base WxD - Metric: 517.65 x 304.80 mm
Color: Black

Additional Info: 350 lb. Load Rating