You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #HDR8UBK

Desktop Two Post Rack, 8U, Black, 16 in. H

SKU # 62398041701 Manufacturer Series: HDR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Desktop Two Post Open Frame Rack
Capacity - Rack Units: 8U
Height - Imperial: 16.00 in.
Height - Metric: 406 mm
Frame Material: 16 ga Smooth Powder Paint Steel
Base WxD - Imperial: 11.50 in. D
Base WxD - Metric: 292 mm D
Color: Black