Menu Search
General Purpose Racks Four Post Open Frame Rack Steel, 12 gauge 44U
HAMMOND MANUFACTURING #DC4R44

Four Post Open Frame Rack Steel, 12 gauge 44U

SKU # 62398004022 Manufacturer Series: DC4R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Four Post Open Frame Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 44U
Height - Imperial: 83.13 in
Height - Metric: 211.2 cm
Frame Material: Steel, 12 gauge
Base Type: Bolt Down, Feet in or Out
Base WxD - Imperial: 20.50 x 36.00 to 48.00 in
Base WxD - Metric: 520.0 x 914.4 to 1219.0 mm
Cable Management - Horizontal: (2) Horizontal Cable Manager Bars
Color: Black

Additional Info: Adjustable Depth