You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #HLPB198UBK

Pivoting Rail Wall Rack, 8U, Black, 11 in. H

SKU # 62398077758 Manufacturer Series: HLPB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pivoting Rail Wall Rack
Capacity - Rack Units: 8U
Height - Imperial: 11.00 in.
Height - Metric: 279 mm
Frame Material: 16 ga Smooth Powder Paint Steel
Color: Black

The HLPB is an open rack version of the HLP but designed for applications where security is not important. The unique, yet simple pivoting design provides quick access to the back of patch panels to ease punching down and installation.