Menu Search
HAMMOND MANUFACTURING #DNRR70HDKB

Robust Rack, 19 in. W, 40U, 10 Gauge Steel Frame, Free Standing Base, Black, 70.13 in. H

SKU # 62398047516 Manufacturer Series: DNRRHDKB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two Post Rack
Width - Usable: 19 in.
Capacity - Rack Units: 40U
Height - Imperial: 70.13 in.
Height - Metric: 1781 mm
Frame Material: Steel, 10 gauge
Rack Mounting Holes: Front and Rear
Base Type: Free Standing
Base WxD - Imperial: 20.00 x 15.00 in.
Base WxD - Metric: 508.00 x 381.00 mm
Color: Black

When strength and reliability is the highest priority, be sure to choose the Data/Networking Robust Rack (DNRR) from Hammond Manufacturing. Designed to support your rack mount infrastructure, regardless of the application, the DNRR includes premium featur

Additional Info: 1200 lb. Load Rating