You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #DNRR77HDW

Robust Rack, 19 in. W, 44U, 10 Gauge Steel Frame, Free Standing Base, Black, 83.13 in. H

SKU # 62398084230 Manufacturer Series: DNRRHDW
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two Post Rack
Width - Usable: 19 in.
Capacity - Rack Units: 44U
Height - Imperial: 83.13 in.
Height - Metric: 2111 mm
Frame Material: Steel, 10 gauge
Rack Mounting Holes: Front and Rear
Base Type: Free Standing
Base WxD - Imperial: 20.56 x 15.00 in.
Base WxD - Metric: 522.22 x 381.00 mm
Color: Black

When strength and reliability is the highest priority, be sure to choose the Data/Networking Robust Rack (DNRR) from Hammond Manufacturing. Designed to support your rack mount infrastructure, regardless of the application, the DNRR includes premium featur

Additional Info: 1500 lb. Load Rating, 10-32 Double Tapped Rails