Racks: Type - 4 Post Adjustable Rack; Width - Usable - 20.56 in.; Capacity - Rack Units - 44U; Height - Imperial - 84.50 in.; Height - Metric - 2146.30 mm; Frame Material - Steel, 10 Gauge; Base WxD - Imperial - 20.56 x 43.00 in.; Base WxD - Metric - 522.2 x 1092.2 mm; Color - Black