You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NETVERSITY SOLUTIONS #NVR-1944

Standard Rack, 19.00 in. x 84.38 in., 44U

SKU # 82145289800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Rack
Width - Usable: 19 in.
Capacity - Rack Units: 44U
Height - Imperial: 84.38 in.
Height - Metric: 2143.13 mm
Frame Material: Steel, 10 Gauge
Base WxD - Imperial: 20.88 x 1.75 in.
Base WxD - Metric: 530.6 x 44.5 mm
Color: Black

Racks: Type - Standard Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 44U; Height - Imperial - 84.38 in.; Height - Metric - 2143.13 mm; Frame Material - Steel, 10 Gauge; Base WxD - Imperial - 20.88 x 1.75 in.; Base WxD - Metric - 530.6 x 44.5 mm; Color - Black