Racks: Type - Equipment Rack; Capacity - Rack Units - 45U; Height - Imperial - 86 in.; Height - Metric - 2183 mm.; Frame Material - Steel; Base WxD - Imperial - 19x17 in. or 23x17 in.; Base WxD - Metric - 721x432 mm. or 823x432 mm.; Color - Black; Additional Information - Mounted as 19 inch or 23 inch EIA rack; Manufacturer Series - NetFrame�
Additional Info: Mounted as 19 inch or 23 inch EIA rack