Menu Search
General Purpose Racks Four Post Equipment Rack, 20.00 in x 84.00 in, 45U

PANDUIT #R4P

Four Post Equipment Rack, 20.00 in x 84.00 in, 45U

SKU #07498308904
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Four Post Equipment Rack
Width - Usable: 20.00 in
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in
Height - Metric: 2134 mm
Frame Material: Steel
Rack Mounting Holes: Front
Base WxD - Imperial: 23.00 x 30.00"
Base WxD - Metric: 591 x 762 mm
Color: Black

Racks: Type - Four Post Equipment Rack; Width - Usable - 20.00 in; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in; Height - Metric - 2134 mm; Frame Material - Steel; Rack Mounting Holes - Front; Base WxD - Imperial - 23.00 x 30.00"; Base WxD - Metric - 591 x 762 mm; Color - Black