Menu Search
PANDUIT #R2P

Two Post Equipment Rack, 20.00 in x 84.00 in, 45U

SKU # 07498332051
RoHS Compliant
Type: Two Post Equipment Rack
Width - Usable: 20 in.
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in
Height - Metric: 2134 mm
Frame Material: Aluminum
Rack Mounting Holes: Front
Base WxD - Imperial: 20.00 x 3.00"
Base WxD - Metric: 514 x 76 mm
Color: Black

Racks: Type - Two Post Equipment Rack; Width - Usable - 20.00 in; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in; Height - Metric - 2134 mm; Frame Material - Aluminum; Rack Mounting Holes - Front; Base WxD - Imperial - 20.00 x 3.00"; Base WxD - Metric - 514 x 76 mm; Color - Black