You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
ABB INSTALLATION PRODUCTS #1SNA645005R0700

Thomas and Betts Relay, Interface; 6A; SPDT; 24V AC/DC Coil

SKU # 66201928433 Manufacturer Series: R600
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: DIN Rail Mount
Terminals: Screw Clamp Terminals
Voltage: 250V AC
Amps: 6A
Coil Volts: 24V AC/DC
Contact Configuration: SPDT
Indicators: LED Indicator