You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #1SVR405613R0100

Thomas and Betts Relay, Interface; SPDT; 6A; 24V AC Coil

SKU # 66201936387 Manufacturer Series: CR-M
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Interface Relay
Mounting: Plug-In Base
Voltage: 250V
Amps: 6A
Coil Volts: 24V AC
Contact Configuration: SPDT
Indicators: Led Indicator
Test Button: Test Button

Additional Info: Test Button Color: Orange