Menu Search
CARLO GAVAZZI #RMIA210115/120VAC

Relay, General Purpose; 10A; DPDT; 115/120V AC Coil

SKU # 40008998803 Manufacturer Series: RMIA
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: Solder
Voltage: 250V AC
Amps: 10A
Coil Volts: 115/120V AC
Contact Configuration: DPDT
Contact Material: AgCd Contacts
Indicators: Indicator Light
Test Button: Test Button

Additional Info: Push with arm and Flag