Menu Search
CARLO GAVAZZI #RMIA2-10240AC

Relay, General Purpose; 10A; DPDT; 240V AC Coil

SKU # 40008998802 Manufacturer Series: RMIA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: Solder
Voltage: 250V AC
Amps: 10A
Coil Volts: 240V AC
Contact Configuration: DPDT
Contact Material: AgCd Contacts
Indicators: Indicator Light
Test Button: Test Button

Additional Info: Push with arm and Flag