Menu Search
EATON #D2RF2T1

Relay, General Purpose; 24V DC Coil; DPDT; 12A

SKU # 78668592988 Manufacturer Series: D2RF
RoHS Compliant
Type: General Purpose Relay
Mounting: Plug-In
Amps: 12A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: Silver Alloy
Indicators: Mechanical Flag

Additional Info: IP40, Temperature Operating: -40 to 131 deg F