Menu Search
EATON #D2RF4A

Relay, General Purpose; 14-Blade Terminals; 4PDT; 6A; 120V AC Coil

SKU # 78668593005 Manufacturer Series: D2RF
RoHS Compliant
Type: General Purpose Relay
Mounting: Plug-In
Terminals: 14-Blade
Voltage: 300V
Amps: 6A
Coil Volts: 120V AC
Contact Configuration: 4PDT
Contact Material: Silver Alloy
Indicators: Mechanical Flag

D series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of General Purpose Relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.

Additional Info: Number of Poles: 4, Coil Resistance: 4430 Ohms