Menu Search
General Purpose Relays Relay, General Purpose; 120V AC Coil; 4PDT; 15A

EATON #D7PF4AA

Relay, General Purpose; 120V AC Coil; 4PDT; 15A

SKU #78211648497
Manufacturer Series: D7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 300V AC
Amps: 15A
Coil Volts: 120V AC
Contact Configuration: 4PDT
Contact Material: Silver Alloy
Indicators: Flag
Test Button: LED

The D7 Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.

Additional Info: Resistance: 2220 Ohm, Enclosure: IP40, Full Featured Cover