The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #D1RF1A

Relay, General Purpose; 5-Blade Terminals; SPDT; 15A; 120V AC Coil

SKU # 78668593068 Manufacturer Series: D1RF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 300V AC
Amps: 15A
Coil Volts: 120V AC
Contact Configuration: SPDT
Contact Material: Ag Contacts
Indicators: Mechanical Flag

The D1 series of relay provides a compact single pole relay capable of handling 20A. Multiple feature and voltage options allow for the perfect fit for any application.

Additional Info: Temperature Range: -40 to 85 deg C (-40 to 185 deg F), Ice Cube Relay