You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #D2RF2A

Relay, General Purpose; 8-Blade Terminals; DPDT; 12A; 120V AC Coil

SKU # 78668592992 Manufacturer Series: D2RF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In
Terminals: 8-Blade
Voltage: 300V
Amps: 12A
Coil Volts: 120V AC
Contact Configuration: DPDT
Contact Material: Silver Alloy
Indicators: Mechanical Flag

D series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of General Purpose Relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.

Additional Info: Number of Poles: 2, Coil Resistance: 4430 Ohms