You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #D3RF2T

Relay, General Purpose; 8-Pin Octal Terminals; DPDT; 24V DC Coil

SKU # 78668593017 Manufacturer Series: D3RF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In
Terminals: 8-Pin Octal
Voltage: 300V
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: Silver Alloy
Indicators: Mechanical Flag

D series Ice Cube, enclosed power, and open power general purpose relays are cost effective, provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. Assembly and installation of General Purpose Relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces.

Additional Info: Number of Poles: 2