Menu Search
EVERYTHING IN CONTROL #60.13P/120

Relay, General Purpose; 10A; 3PDT-CO; 120V AC 50/60Hz Coil

SKU # 40010400007 Manufacturer Series: 60
RoHS Compliant
Type: General Purpose Relay
Mounting: Plug-In
Terminals: 11-Pin
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC 50/60Hz
Contact Configuration: 3PDT-CO
Contact Material: AgNi Contacts
Indicators: Mechanical indicator
Test Button: Lockable Test Button

Additional Info: 3-Poles, Temperature Range: -40 to 70 deg C(-40 to 158 deg F)