(0)

IDEC #RR2P-UL-AC120V

General Purpose Relay, 10A 120VAC, DPDT -

SKU: 62413910081
Manufacturer Series: RR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Indicators: Indicator Light
Description
General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Voltage - 250VAC; Amps - 10A; Coil Volts - 120VAC; Contact Configuration - DPDT; Contact Material - Ag Contacts; Indicators - Indicator Light; Manufacturer Series - RR