Menu Search
IDEC #RR2P-UL-AC24V

Relay, General Purpose; 24V AC Coil; DPDT; Ag Contacts

SKU # 62413910082 Manufacturer Series: RR
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Indicators: Indicator Light