General Purpose Relay, 5A 120VAC, 4PDT -

SKU: 62413912066
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 250V AC
Amps: 5A
Coil Volts: 120V AC
Contact Configuration: 4PDT
Contact Material: Ag Contacts, Au Overlay
Indicators: Indicator Light
Manufacturer Series: RY Miniature
General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 14-Blade; Voltage - 250VAC; Amps - 5A; Coil Volts - 120VAC; Contact Configuration - 4PDT; Contact Material - Ag Contacts, Au Overlay; Indicators - Indicator Light; Manufacturer Series - RY Miniature