Menu Search
IDEC #RH2B-UL-DC12V

Relay, General Purpose; 10A; DPDT; 12V DC Coil; Ag-CdO Contacts

SKU # 62413910130 Manufacturer Series: RH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 12V DC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts
Indicators: Indicator Light