Menu Search
IDEC #RR3PA-U-AC120V

Relay, General Purpose; 120V AC Coil; 3PDT; Ag Contacts

SKU # 62413910085 Manufacturer Series: RR
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: 3PDT
Contact Material: Ag Contacts