Menu Search

IDEC #RR2P-ULC-AC24V

Relay, General Purpose; 24V AC Coil; DPDT; 10A

SKU: 62413998774
Manufacturer Series: RH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts
Indicators: Indicator Light
Test Button: Test Button