Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
IDEC #RH1B-U-AC24V

Relay, General Purpose; 24V AC Coil; SPDT; Ag-CdO Contacts

SKU # 62413910091 Manufacturer Series: RH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: SPDT
Contact Material: AgCdO Contacts