Menu Search
IDEC #RR3PA-U-DC24V

Relay, General Purpose; 24V DC Coil; 3PDT; Ag Contacts

SKU # 62413910087 Manufacturer Series: RR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 3PDT
Contact Material: Ag Contacts