Menu Search
IDEC #RR2P-U-DC24V

Relay, General Purpose; 24V DC Coil; DPDT; Ag Contacts

SKU # 62413910083 Manufacturer Series: RR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts