Menu Search
IDEC #RH1B-U-DC24V

Relay, General Purpose; 24V DC Coil; SPDT; Ag-CdO Contacts

SKU # 62413911001 Manufacturer Series: RH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: SPDT
Contact Material: AgCdO Contacts