You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEC #RJ1S-CL-D24

Relay, General Purpose Control; 12A; SPDT; 24V DC Coil

SKU # 62413998996 Manufacturer Series: RJ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Control
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 250V AC
Amps: 12A
Coil Volts: 24V DC
Contact Configuration: SPDT