Menu Search
IDEC #RJ1S-CL-A120

Slim Power Relay, 120VAC Coil, 5-Blade Terminal, 250VAC

SKU # 62413998971 Manufacturer Series: Series RJ
RoHS Compliant
Type: General Purpose Power Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 250V AC
Amps: 12A
Coil Volts: 120V AC
Contact Configuration: SPDT
Contact Material: AgNi Alloy
Indicators: LED

Additional Info: LED Indicator