×

Your shopping cart is empty.

MAGNECRAFT  KR-11DGE-24

Relay, General Purpose, 24VDC Coil, -45 to 70 deg C

MAGNECRAFT

Manufacturer # KR-11DGE-24

SKU: 78012492280





Product Description

MAG KR-11DGE-24 RELAY 12A DPDT OCTA


Additional: Non-Latching, 8-Pin Circular Plug, 470 Ohm, Temperature Rating: -45 to 70 deg C
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: General Purpose Relay
Mounting: Plug-In
Terminals: Socket
Voltage: 240V AC
Amps: 12A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: Silver/Gold Flash

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: