Menu Search
MISC- C MISC VENDORS #C2A20X/120AC

Relay, General Purpose; 10A; DPDT 2CO; 120V AC Coil

SKU # 62025400020 Manufacturer Series: MRC
RoHS Compliant
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: DPDT 2CO
Contact Material: AgNi Contacts
Indicators: Indicator Light
Test Button: Test Button

Additional Info: 2 Change Over Contact, 2 Pole