Menu Search
MISC- F MISC VENDORS #60.12/120VAC

Relay, General Purpose; 10A; DPST, 2CO; 120V AC Coil

SKU # 62025798087 Manufacturer Series: 60
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250/400V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: DPST, 2CO
Contact Material: AgNi Contact
Indicators: Mechanical Flag
Test Button: Lockable Test Button

Additional Info: Temperature Range: -40 to 70 deg C