(0)

MISC- NOP MISC VENDR #765A944G01

Relay, BFD, 300V, 2 NO/2 NC

SKU: 62026190611
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: BFD Relay
Voltage: 300V
Coil Volts: 120V DC
Contact Configuration: 2 NO/2 NC
Description
Relay, BFD; Voltage:300V; Coil Volts: 120VDC; Contact Configuration: 2 NO/2 NC
Additional Info: For DHP switchgear.