(0)

OMRON #G7L-2A-BUBJ-CB-DC12

General Purpose Power Relay, 25A 12VDC, DPST-NO

SKU: 61264736985
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: General Purpose Power Relay
Mounting: Panel Mount
Terminals: Screw
Voltage: 250V AC
Amps: 25A
Coil Volts: 12V DC
Contact Configuration: DPST-NO
Contact Material: Ag Contacts
Test Button: Test Button
Manufacturer Series: G7L
Description
General Purpose Relays: Type - General Purpose Power Relay; Mounting - Panel Mount; Terminals - Screw; Voltage - 250VAC; Amps - 25A; Coil Volts - 12VDC; Contact Configuration - DPST-NO; Contact Material - Ag Contacts; Test Button - Test Button; Additional Information - Upper Mounting Bracket; Manufacturer Series - G7L
Additional Info: Upper Mounting Bracket