Menu Search

OMRON #G2R-2-S-AC24-S

General Purpose Power Relay, 5A 24VAC, DPDT

SKU: 61264736665
Manufacturer Series: G2RS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: General Purpose Power Relay
Mounting: Plug-In Base
Voltage: 250V AC
Amps: 5A
Coil Volts: 24V AC
Contact Configuration: DPDT
Indicators: Mechanical Indicator
Description
General Purpose Relays: Type - General Purpose Power Relay; Mounting - Plug-In Base; Voltage - 250VAC, 30VDC; Amps - 5A; Coil Volts - 24VAC; Contact Configuration - DPDT; Indicators - Mechanical Indicator; Additional Information - Enclosure: Unsealed, Temperature Range: -40 to 70 deg C (-40 to 158 deg F); Manufacturer Series - G2RS
Additional Info: Enclosure: Unsealed, Temperature Range: -40 to 70 deg C (-40 to 158 deg F)