(0)

OMRON #MKS2PIN-DC24

General Purpose Relay, 10A 24VDC, DPDT -

SKU: 61264763968
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: AgSnIn Contacts
Indicators: Indicator Light, Mechanical Flag
Test Button: Test Button
Manufacturer Series: MKS
Description
General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Voltage - 250VAC; Amps - 10A; Coil Volts - 24VDC; Contact Configuration - DPDT; Contact Material - AgSnIn Contacts; Indicators - Indicator Light, Mechanical Flag; Test Button - Test Button; Manufacturer Series - MKS