Menu Search
OMRON #G2R2SNDDC24S

General Purpose Relay, 24VDC Coil, 8-Blade Terminal, 5A

SKU # 12647102451 Manufacturer Series: G2R
RoHS Compliant
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 380V AC, 125V DC
Amps: 5A
Coil Volts: 24V DC
Contact Configuration: DPDT
Indicators: LED

ORM G2R-2-SND-DC24 (S) DPDT 5A SWIT