(0)

OMRON #G2R-2-S-AC120-S

General Purpose Relay, 5A 120VAC, DPDT -

SKU: 61264736646
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 5A
Coil Volts: 120V AC
Contact Configuration: DPDT
Manufacturer Series: G2R
Description
General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 8-Blade; Voltage - 250VAC; Amps - 5A; Coil Volts - 120VAC; Contact Configuration - DPDT; Manufacturer Series - G2R