The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
OMRON #G7J2A2BBAC100120

Power Relay, 100/120VAC Coil, Screw Terminal, 25A, Ag

SKU # 12647151140 Manufacturer Series: G7J
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Non-Latching Power Relay
Mounting: Chassis
Terminals: Screw
Voltage: 220V AC, 30V DC
Amps: 25A
Coil Volts: 100/120V AC
Contact Configuration: DPST NO/DPST NC
Contact Material: Ag
Test Button: Test Button

ORM G7J-2A2B-B-AC100/120 SWITCHING