Menu Search
General Purpose Relays Relay, General Purpose; 10A; 3PDT; 24V DC Coil

OMRON #LY3-AC24

Relay, General Purpose; 10A; 3PDT; 24V DC Coil

SKU #61264702121
Manufacturer Series: LY
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay
Mounting: Socket
Terminals: Quick Connect
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 3PDT
Contact Material: Silver Alloy

Additional Info: Coil Type: Non-Latching, Coil Resistance: 100 Ohms, Terminal Structure: Plug-in, Coil Rating: 24 VAC 80 mA (50 Hz) / 24 VAC 67 mA (60 Hz), Contact Method: Single, Dimensions: 36.50 mm H x 31.50 mm L x 28.00 mm W