Menu Search
OMRON #MY2IN-DC12

Relay, General Purpose; 10A; DPDT 2CO; 12V DC Coil

SKU # 61264716351 Manufacturer Series: MY Miniature
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: Solder
Voltage: 250V AC
Amps: 10A
Coil Volts: 12V DC
Contact Configuration: DPDT 2CO
Contact Material: Ag Contacts
Indicators: Indicator Light
Test Button: Test Button

Additional Info: Temperature Range: -55 to 60 deg C