Menu Search
OMRON #MKS2PNAC120

Relay, General Purpose; 120V AC Coil; DPDT; Ag-Sn-In Contacts

SKU # 12647103071 Manufacturer Series: MKS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: DPDT
Contact Material: AgSnIn Contacts
Indicators: Indicator Light, Mechanical Flag