Menu Search
OMRON #MKS3PINAC24

Relay, General Purpose; 24V AC Coil; 3PDT; 10A

SKU # 12647223341 Manufacturer Series: MK-S
RoHS Compliant
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Pin Octal
Voltage: 250V AC/DC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: 3PDT
Contact Material: AgSnIn Contacts
Indicators: LED Indicator Light, Mechanical Flag
Test Button: Test Button

Additional Info: Operating Temperature: -25 to 60 deg C