You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OMRON #G2R1SNAC24S

Relay, General Purpose; 24V AC Coil; SPDT; 10A

SKU # 12647102421 Manufacturer Series: G2R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: SPDT
Indicators: Indicator Light