Menu Search
OMRON #G7L1ABJCBAC100120

Relay, General Purpose; 30A; SPST-NO; 100V AC Coil

SKU # 12647110773 Manufacturer Series: G7L
RoHS Compliant
Type: General Purpose Relay
Terminals: Screw
Voltage: 250V AC
Amps: 30A
Coil Volts: 100V AC
Contact Configuration: SPST-NO
Contact Material: Ag Contacts
Test Button: Test Button

Additional Info: Temperature Range: -25 to 60 deg C (-13 to 140 deg F)